BATTERY 12V 2.4AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY 12V 2.4AH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-11-1970
  • Mfr. Model # 48-11-1970
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.67 lbs

Product Details

Battery Pack, Voltage 12.0, Battery Type NiCd, Battery Capacity 2.4A/hr., Features Compatible with All 12V Slide Products, For Use With 12 V Power Plus Lok Tor Tools and Work Lights

Technical Specs

  • Features Compatible with All 12V Slide Products
  • For Use With 12 V Power Plus LokTor Tools and Work Lights
  • Item Battery Pack
  • Voltage 12.0
  • Battery Capacity 2.4 Ah
  • Cordless Tool Battery Type NiCd
  • Series Standard

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list