Skip Content
BATTERIES 14.4V TWIN PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERIES 14.4V TWIN PACK

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT638350-9-2
  • Mfr. Model # 638350-9-2
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 3.4 lbs

Product Details

Battery 14.4 V NI-CAD, pod, PA14, twin pack.

Technical Specs

  • For Use With Makita 14.4 V Pod Ni-cad Battery Tools
  • Item Battery, Pod, Twin Pack, Pa14
  • Voltage 14.4
  • Charger Input Voltage AC 120 V or Car Charger
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 1.3 Ah
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List