Skip Content
BATTERIES 12V TWIN PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERIES 12V TWIN PACK

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT638347-8-2
  • Mfr. Model # 638347-8-2
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.85 lbs

Product Details

Battery 12 V NI-CAD pod, PA12, twin pack.

Technical Specs

  • Item Battery, Pod, Twin Pack, Pa12
  • Voltage 12.0
  • Charger Input Voltage AC 120 V or Car Charger
  • For Use With Makita 12 V Pod Ni-cad Battery Tools
  • Battery Capacity 1.3 Ah
  • Cordless Tool Battery Type NiCd

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list