Skip Content
BATT. SILV OXIDE ENERG MIN 1.5V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BATT. SILV OXIDE ENERG MIN 1.5V

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVR386BPZ
  • Mfr. Model # 386BPZ
  • UNSPSC # 26111718
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.01 lbs

Product Details

Silver oxide button cell battery, 1.5 Volt.

Technical Specs

  • Item Button Cell Battery
  • Voltage 1.5 V
  • Battery Chemistry Silver Oxide
  • Battery Size 286
  • Standards ANSI
  • Replaces 10L124, 280-21, 280-41, 301/386, D301/386, SB-B8, SR1142W, SR43, SR43W

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list