BATT LAV FAUCET,3-15/16INSTANDARD S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATT LAV FAUCET,3-15/16INSTANDARD S

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WHX0
  • Mfr. Model # 5WHX0
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1763
  • Shipping Weight 5.45 lbs

Technical Specs

  • Flow Rate 0.5 gpm
  • Item Lavatory Faucet
  • Includes (4) AA Alkaline Batteries
  • Number of Holes 3
  • Standards ADA
  • ADA Compliant Yes
  • Spout Length 3-15/16"
  • Sensor Range 4 to 7"
  • Faucet Finish Chrome
  • Height 4-45/64"
  • Power Source Battery
  • Body Material Brass
  • Replacement Cartridge Yes
  • Drain Type None
  • Connection 3/8" Compression
  • Valve Type Compression
  • Manufacturers Warranty Length 1 yr.
  • Voltage 6 VDC
  • Temp. Control No
  • Amps 2.00A
  • Mounting Hole Center to Center 4"
  • Faucet Operation Sensor
  • Commercial / Residential Commercial
  • Number of Handles 0
  • Faucet Spout Shape Low Arc
  • CEC Compliant Non CEC Compliant
  • Ligature Resistant No
  • Mounting Type - Faucet Surface
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list