Skip Content
BATHTUB SEAT,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATHTUB SEAT,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ5XTD2
  • Mfr. Model # 5XTD2
  • UNSPSC # 42211610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.05 lbs

Technical Specs

  • Colour White and Blue
  • Includes Hardware Kit
  • Item Bathtub Seat
  • Material Polyethylene Plastic
  • Mounting Screws Exposed
  • Weight Capacity 250 lb.
  • Depth 14
  • Height 7"
  • Length 30-11/64"
  • Width 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list