BATHTUB DRAIN KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATHTUB DRAIN KEY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH34A509
  • Mfr. Model # 34A509
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Capacity (In.) 1-1/4 or 1-1/2
  • Features Remove or Install Tub Drains
  • Item Bathtub Drain Key
  • Overall Length (In.) 3-3/4
  • Construction Steel And Aluminum
  • Function Can Be Used on Jr. Duo Type Strainers, Jr. Basket Type Strainers, and Tray Plug Type Drains

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list