Skip Content
BATHROOMFANFINISHKIT,110CFM,120V,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATHROOMFANFINISHKIT,110CFM,120V,PK

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AFH1
  • Mfr. Model # 5AFH1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.25 lbs

Technical Specs

  • CFM @ 0.100-In. SP 110
  • Includes Fan Assembly, Grille
  • Item Bathroom Fan Finish Kit
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 4
  • Discharge Horizontal
  • Heat Watts -
  • Housing Material Galvanized Steel
  • Hz 60
  • Mounting Location Ceiling
  • Nominal RPM -
  • Voltage 120
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires RDH Housing Kit to Make Complete Fan
  • Grille Material White Painted Steel
  • Amps 0.6
  • Lighted No
  • Duct Dia. 4"
  • Heater No
  • Grille Length 10-1/4"
  • Grille Width 10-1/4"
  • Night-Light No
  • Humidity Sensing No
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list