Skip Content
BATHROOM TISSUE,STDROLL, RECYCLED 80/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATHROOM TISSUE,STDROLL, RECYCLED 80/CA

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB40592A
  • Mfr. Model # 40592
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.3 lbs

Technical Specs

  • Colour White
  • Item Bathroom Tissue
  • Ply 2
  • Sheet Size 4-1/8" x 4"
  • Uses Dispenser Mfr. No. 09021
  • Sheets per Roll 506
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Green Seal Certified
  • Roll Length 175 ft.
  • Roll Dia. 4.6"
  • Roll Type Standard
  • Core Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list