BATHROOM FAN HOUSING KIT,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATHROOM FAN HOUSING KIT,PK 4

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UMW3
  • Mfr. Model # 1UMW3
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.89 lbs

Technical Specs

  • CFM @ 0.100-In. SP -
  • Item Bathroom Fan Housing Kit
  • Includes Radiation Damper, Brackets, Duct Connector with Damper
  • Phase -
  • Heat Watts -
  • Sones @ 0.100-In. SP @ 5 Ft. -
  • Discharge Horizontal
  • Housing Material Galvanized Steel
  • Hz -
  • Mounting Location Ceiling
  • Nominal RPM -
  • Voltage 120
  • Standards cUL Listed, HVI Certified
  • Requires 80RDF or HD50RDF Finish Kit to Make Complete Fan
  • Lighted No
  • Grille Material -
  • Housing Length 10"
  • Housing Width 8"
  • Duct Dia. 4"
  • Housing Height 8-3/4"
  • Heater No
  • Night-Light No
  • Motion Sensing No
  • Humidity Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list