Skip Content
BATHROOM FAN FINISH KIT,50 CFM,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATHROOM FAN FINISH KIT,50 CFM,PK 4

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HYC1
  • Mfr. Model # 2HYC1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Includes Fan Assembly, Grille
  • CFM @ 0.100-In. SP 50
  • Item Bathroom Fan Finish Kit
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Heat Watts -
  • Discharge Horizontal
  • Housing Material -
  • Hz 60
  • Voltage 120
  • Nominal RPM -
  • Mounting Location Ceiling
  • Watts 27.1
  • Standards cUL Listed
  • Requires RDH Housing Kit to Make Complete Fan
  • Grille Material White Painted Steel
  • Lighted No
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Amps 0.4
  • Duct Dia. 4"
  • Heater No
  • Grille Length 10-1/4"
  • Grille Width 10-1/4"
  • Night-Light No
  • Humidity Sensing No
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list