BATHROOM FAN,100 CFM,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATHROOM FAN,100 CFM,120 V

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AFH0
  • Mfr. Model # 5AFH0
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.27 lbs

Technical Specs

  • CFM @ 0.100-In. SP 100
  • Includes Brackets, Duct Connector with Damper
  • Item Bathroom Fan
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Discharge Horizontal
  • Heat Watts -
  • Housing Material Galvanized Steel
  • Mounting Location Ceiling
  • Nominal RPM -
  • Hz 60
  • Voltage 120
  • Grille Material Matte White Polymeric
  • Watts 36.3
  • Standards UL Listed
  • Requires -
  • Amps 0.3
  • Housing Width 10-1/2"
  • Housing Length 11-3/8"
  • Lighted No
  • Duct Dia. 4"
  • Housing Height 7-5/8"
  • Heater No
  • Grille Length 13"
  • Grille Width 13-3/4"
  • Humidity Sensing Yes
  • Night-Light No
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list