Skip Content
BATH TOWEL,WHITE,27X50,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATH TOWEL,WHITE,27X50,PK 12

MARTEX BRENTWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11W244
  • Mfr. Model # 11W244
  • UNSPSC # 52121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.1 lbs

Technical Specs

  • Colour White
  • Item Bath Towel
  • Length 50"
  • Material 100% Cotton
  • Width 27"
  • Weight 14 lb.
  • Edges Hemmed
  • Border Dobby

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list