Skip Content
BATH TOWEL, 27X50 IN, BEIGE, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATH TOWEL, 27X50 IN, BEIGE, PK 12

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NWP6
  • Mfr. Model # 5NWP6
  • UNSPSC # 52121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Material 100% Cotton
  • Colour Beige
  • Item Bath Towel
  • Border Dobby

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list