BATH TOWEL,27 X 54 IN,WHITE,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATH TOWEL,27 X 54 IN,WHITE,PK 12

MARTEX BRENTWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V544
  • Mfr. Model # 15V544
  • UNSPSC # 52121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.55 lbs

Technical Specs

  • Colour White
  • Item Bath Towel
  • Length 54"
  • Material Cotton
  • Width 27"
  • Border Dobby
  • Weight 17 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list