Skip Content
BATH TOWEL,25 X 54 IN,WHITE,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATH TOWEL,25 X 54 IN,WHITE,PK 12

MARTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V535
  • Mfr. Model # 15V535
  • UNSPSC # 52121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.65 lbs

Technical Specs

  • Colour White
  • Length 54"
  • Item Bath Towel
  • Material Polyester/Cotton
  • Width 25"
  • Weight 13-1/2 lb.
  • Border Cam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list