Skip Content
BATH TOWEL,24X48 IN.,WHITE, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATH TOWEL,24X48 IN.,WHITE, PK 12

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NWP0
  • Mfr. Model # 5NWP0
  • UNSPSC # 52121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item Bath Towel
  • Material 86% Cotton: 14% Polyester
  • Border Cam
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list