Skip Content
BATH TOWEL,24 X 50 IN,ECRU,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATH TOWEL,24 X 50 IN,ECRU,PK 12

MARTEX SOVEREIGN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V564
  • Mfr. Model # 15V564
  • UNSPSC # 52121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Technical Specs

  • Item Bath Towel
  • Colour Ecru
  • Material Polyester/Cotton
  • Length 50"
  • Width 24"
  • Weight 10-1/2 lb.
  • Border Dobby

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list