BATH TOWEL,WHITE,24X50,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATH TOWEL,WHITE,24X50,PK 12

MARTEX

Web Price : $124.93 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11W234
  • Mfr. Model # 11W234
  • UNSPSC # 52121701
  • CATALOGUE PAGE # 1757
  • Shipping Weight 11.84 lbs

Technical Specs

  • Colour White
  • Item Bath Towel
  • Length 50"
  • Material Polyester/Cotton Base, Cotton Loops
  • Weight 10-1/2 lb.
  • Width 24"
  • Border Cam
  • Edges Hemmed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list