BATH TOWEL,27 X 50 IN,WHITE,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATH TOWEL,27 X 50 IN,WHITE,PK 12

MARTEX SOVEREIGN

Web Price : $175.03 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V556
  • Mfr. Model # 15V556
  • UNSPSC # 52121701
  • CATALOGUE PAGE # 1757
  • Shipping Weight 16.05 lbs

Technical Specs

  • Colour White
  • Material Polyester/Cotton
  • Length 50"
  • Width 27"
  • Item Bath Towel
  • Weight 14 lb.
  • Border Dobby

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list