Skip Content
BATH/SHOWER FITTING,3-1/4 DIA,2.0 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATH/SHOWER FITTING,3-1/4 DIA,2.0 G

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMST420502.002
  • Mfr. Model # T420502.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1770
  • Shipping Weight 4.05 lbs

Technical Specs

  • Features Water Saving 3-Function Shower Head And Tub/Shower Trim
  • Includes Showerhead, Arm, Valve Trim and Handle, Tub Spout
  • Handle Type Metal
  • Item Pressure Balance Bath/Shower Fitting
  • Material of Construction Cast Brass
  • Type American Standard
  • Diverter Tub Spout Length 5.13
  • ADA Compliant Yes
  • Depth 7-5/8"
  • Finish Chrome
  • Flow Rate 2.00 gpm
  • Height 7-5/8"
  • Connection 1/2"
  • Standards ANSI A 117.1 ASSE 1016 ASME A112.18.1 CSA B 125.1 Watersense CEC Compliant
  • Valve Type Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list