Skip Content
BATH MAT, 20X30 IN., BEIGE, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATH MAT, 20X30 IN., BEIGE, PK 12

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NWR3
  • Mfr. Model # 5NWR3
  • UNSPSC # 52101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Colour Beige
  • Length 30"
  • Material 86% Cotton: 14% Polyester
  • Width 20"
  • Item Bath Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list