BATH AND SHOWER TRIM KIT,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATH AND SHOWER TRIM KIT,CHROME

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMST675502.002
  • Mfr. Model # T675502.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1770
  • Shipping Weight 2.55 lbs

Technical Specs

  • Features -
  • Includes Arm, Flange And Tub Spout
  • Item Bath And Shower Trim Kit
  • Material of Construction Brass
  • Standards Shower Handle Control Meets ADA, Unit is CSA B-125, ASME A112.18.1M, ANSI A117.1
  • ADA Compliant Yes
  • Depth 6"
  • Finish Chrome
  • Flow Rate 2.50 gpm
  • Height 6"
  • Connection 1/2"
  • Valve Type Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list