Skip Content
BAT HOLD DWN 1/4IN X 8IN KIT J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAT HOLD DWN 1/4IN X 8IN KIT J

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9287
  • Mfr. Model # 84-9287
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3018
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hold Down Set J Bolt
  • Length 8"
  • Colour Silver
  • Package Quantity 2
  • Connection Type Screw
  • For Use With Battery Tray
  • Features Long Thread Accommodates All Crossbar/Frame Designs Including Quick hold(R) Products: "L" And "J" Style Bend Eliminates Any Need To Shift Or Remove Battery
  • Includes Hardware
  • Housing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list