Skip Content
BASKET WIRE FOR RTD SYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BASKET WIRE FOR RTD SYS

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC3191754
  • Mfr. Model # 3191754
  • UNSPSC # 23191101
  • CATALOGUE PAGE # 1655
  • Shipping Weight 19.58 lbs

Product Details

Wire basket for RTD(R) system

Technical Specs

  • For Use With Bottles
  • Height 6"
  • Item Wire Basket for RTD(R) System
  • Length 14"
  • Material Wire
  • Holds (2) 1.5 L RTD(R) Bottles
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list