BASKET WASTE RECT VANITY BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASKET WASTE RECT VANITY BEIGE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2952
  • Mfr. Model # 2952
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Indoor Wastebasket
  • Height 10-1/8"
  • Trash Can Dia./Width 6-3/4"
  • Trash Container Capacity 2 gal.
  • Container Shape Rectangular
  • Primary Container Color Beige
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Features All-Plastic Construction Won'T Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
  • Includes Hinged Lid
  • Finish Smooth
  • Indoor/Outdoor Indoor
  • Opening Closure Type None
  • Top Design Open Top
  • Container Depth 6-51/64"
  • Container Mounting Style Free-Standing
  • Receptacle Container Style Utility
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list