Skip Content
BASKET WASTE RECT 15-1/4X11IN BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASKET WASTE RECT 15-1/4X11IN BEIGE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2957BGE
  • Mfr. Model # 2957BGE
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1701
  • Shipping Weight 2.39 lbs

Product Details

Soft wastebaskets provide space efficiency and stylish hygienic waste disposal. Rolled rims add strength and are easy to clean. All plastic construction won't chip, rust or dent. Fits under standard desk.

Technical Specs

  • Item Soft Wastebasket, Beige
  • Trash Container Capacity 10 gal.
  • Basic Container Material Plastic
  • Container Shape Rectangular
  • Primary Container Color Beige
  • Trash Can Dia./Width 11"
  • Specific Container Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list