Skip Content
BASKET WASTE HALF ROUND 21GAL BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASKET WASTE HALF ROUND 21GAL BL

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3520-73BL
  • Mfr. Model # 3520-73BL
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1696
  • Shipping Weight 6.56 lbs

Product Details

Half round recycling container, 21 gal. Dimensions 21 in. L x 11 in. W x 28 in. H. Colour: Blue.

Technical Specs

  • For Use With Areas of High Paper Generation
  • Colour Blue
  • Item Stationary Recycling Container
  • Height 28"
  • Material Polyethylene
  • Number of Openings 1
  • Width 11"
  • Standards UV, PCR
  • Shape Half Round
  • Symbol Recycle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List