Skip Content
BASKET WASTE 28QT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASKET WASTE 28QT BLACK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2543BK
  • Mfr. Model # 2543BK
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1701
  • Shipping Weight 5.03 lbs

Product Details

Contemporary shape with UL rating. Rounded corners add strength and are easy to clean. Long-lasting fiberglass resists chips and dents, won't rust. Textured finish helps minimize appearance of surface scratches.California state fire marshal, ASFM approved for fire safety.

Technical Specs

  • Colour Black
  • Trash Container Capacity 7 gal.
  • Primary Container Color Black
  • Trash Can Dia./Width 10-1/2"
  • Container Shape Corner Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list