Skip Content
BASKET,STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASKET,STAINLESS STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPF9
  • Mfr. Model # 1PPF9
  • UNSPSC # 40141701
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.11 lbs

Product Details

Sink Basket, Post Design, Stainless Steel, Stainless Steel Color/Finish, 0.025, For Use With All Standard Sink Openings, Includes Chrome Plated Post.

Technical Specs

  • For Use With All Standard Sink Openings
  • Includes Chrome Plated Post
  • Material of Construction Stainless Steel
  • Item Sink Basket
  • Package Quantity 1
  • Gauge 0.025
  • Color/Finish Stainless Steel
  • Type Post Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list