Skip Content
BASKET MESH ROUND 44QT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASKET MESH ROUND 44QT GREY

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBWB44GY
  • Mfr. Model # WB44GY
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.67 lbs

Technical Specs

  • Finish UV Stabilized, Powder Coat
  • Height 18"
  • Includes Raised Bottom Prevents Heat Transfer In Case Of Fire
  • Item Indoor Wastebasket
  • Standards A-A-182 for Fire Hazard and Flammability Prevention
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Primary Container Color Gray
  • Trash Container Capacity 11 gal.
  • Specific Container Material Steel
  • Container Shape Round
  • Basic Container Material Metal
  • Trash Can Dia./Width 15-3/4"
  • Features Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant.
  • Opening Closure Type None
  • Indoor/Outdoor Indoor
  • Top Design Open Top
  • Receptacle Container Style Decorative
  • Container Depth 15-3/4"
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list