Skip Content
BASKET MESH ROUND 26QT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASKET MESH ROUND 26QT GREY

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBWB26GY
  • Mfr. Model # WB26GY
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 14-1/2"
  • Item Indoor Wastebasket
  • Includes Raised Bottom Prevents Heat Transfer In Case Of Fire
  • Finish UV Stabilized, Powder Coat
  • Standards A-A-182 for Fire Hazard and Flammability Prevention
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Trash Container Capacity 6-1/2 gal.
  • Container Shape Round
  • Primary Container Color Gray
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Trash Can Dia./Width 13-1/2"
  • Features Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant.
  • Indoor/Outdoor Indoor
  • Opening Closure Type None
  • Top Design Open Top
  • Receptacle Container Style Decorative
  • Container Depth 13-1/2"
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list