Skip Content
BASKET MESH RECT 96QT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BASKET MESH RECT 96QT GREY

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBWB96RGY
  • Mfr. Model # WB96RGY
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.33 lbs

Technical Specs

  • Finish UV Stabilized, Powder Coat
  • Height 30"
  • Includes Raised Bottom Prevents Heat Transfer In Case Of Fire, Nylon Buttons On Steel Legs Protect Floors, Top Vinyl Bumper Protects Walls
  • Item Indoor Wastebasket
  • Standards A-A-182 for Fire Hazard and Flammability Prevention
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Trash Can Dia./Width 21"
  • Trash Container Capacity 24 gal.
  • Container Shape Rectangular
  • Primary Container Color Gray
  • Specific Container Material Steel
  • Basic Container Material Metal
  • Indoor/Outdoor Indoor
  • Opening Closure Type None
  • Top Design Open Top
  • Lid Options No Lid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List