Skip Content
BASKET MESH RECT 30QT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASKET MESH RECT 30QT GREY

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBWB30RGY
  • Mfr. Model # WB30RGY
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 15"
  • Includes Raised Bottom Prevents Heat Transfer In Case Of Fire, Nylon Buttons On Steel Legs Protect Floors, Top Vinyl Bumper Protects Walls
  • Finish UV Stabilized, Powder Coat
  • Item Indoor Wastebasket
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Standards A-A-182 for Fire Hazard and Flammability Prevention
  • Trash Can Dia./Width 17"
  • Primary Container Color Gray
  • Trash Container Capacity 7-1/2 gal.
  • Container Shape Rectangular
  • Specific Container Material Steel
  • Basic Container Material Metal
  • Indoor/Outdoor Indoor
  • Opening Closure Type None
  • Top Design Open Top
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list