Skip Content
BASIN WASH S/STEEL 31X8CM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASIN WASH S/STEEL 31X8CM

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC90-5800
  • Mfr. Model # 90-5800
  • UNSPSC # 42141603
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.5 lbs

Product Details

Almedic stainless steel wash basin. Size: 31 cm x 8 cm.

Technical Specs

  • Size 12-3/4" x 3-1/8"
  • Item Stainless Steel. 31 cm x 8 cm.
  • Type Stainless Steel
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list