Skip Content
BASIN SUPPLY BRAIDED 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASIN SUPPLY BRAIDED 12IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBBS12
  • Mfr. Model # BBS12
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1765
  • Shipping Weight 0.17 lbs

Product Details

Basic installation kit. Includes 12 in. braided supply, 3/8 in. compression, 1/2 FIP.

Technical Specs

  • Item Basin Installation Kit
  • Includes 12" Braided Supply, 3/8" Compression, 1/2 FIP
  • Length (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list