Skip Content
BASIN SPILL YELLOW 66 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASIN SPILL YELLOW 66 GAL

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1638
  • Mfr. Model # 1638
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Height 7"
  • Colour Yellow
  • Item Drum Spill Containment Basin
  • Includes 3/4" Drain Plug
  • Length 51-1/2"
  • Material Polyethylene
  • Width 51-1/2"
  • Spill Capacity 66 gal.
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175
  • Modular / Nonmodular Nonmodular
  • Covered/Uncovered Uncovered
  • Drain Included Yes
  • Spill Containment Type Spill Decks, Basins and Sumps
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 5,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list