BASIN EMESIS S/STEEL 8-1/8X3-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASIN EMESIS S/STEEL 8-1/8X3-3/4IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC90-2010
  • Mfr. Model # 90-2010
  • UNSPSC # 42141603
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.145 lbs

Product Details

Almedic stainless steel emesis basin. Length 8-1/8 inches (206 mm), width 3-3/4 inches (94 mm), and depth 1-5/8 inches (42 mm).

Technical Specs

  • Size 8-1/8" x 3-3/4"
  • Type Stainless Steel
  • Length 8-1/8" (206 mm)
  • Width 3-3/4" (94 mm)
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list