Skip Content
BASIN EMESIS S/STEEL 10X4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASIN EMESIS S/STEEL 10X4-1/2IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC90-2020
  • Mfr. Model # 90-2020
  • UNSPSC # 42141603
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.22 lbs

Product Details

Almedic stainless steel emesis basin. Length 10 inches (254 mm), width 4-1/2 inches (115 mm), and depth 2-1/8 inches (52 mm).

Technical Specs

  • Length 10" (254 mm)
  • Size 10" x 4-1/2"
  • Width 4-1/2" (115 mm)
  • Type Stainless Steel
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list