BASIN 2 DRUM BUDGET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASIN 2 DRUM BUDGET

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1631
  • Mfr. Model # 1631
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Yellow
  • Height 6-1/2"
  • Length 51-1/2"
  • Item Drum Spill Containment Basin
  • Material Polyethylene
  • Spill Capacity 34 gal.
  • Width 26-1/4"
  • Number of Drums 2
  • Modular / Nonmodular Nonmodular
  • Spill Containment Type Spill Decks, Basins and Sumps
  • Drain Included No
  • Spill Containment Load Capacity 5,000 lbs.
  • Spill Containment Opening Type No Cover
  • Covered/Uncovered Uncovered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list