Skip Content
BASICTOOLKIT,INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BASICTOOLKIT,INCH

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT64PKA068
  • Mfr. Model # 64PKA068
  • UNSPSC # 41111917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Includes Micrometer, Dial Caliper, 6" Steel Rule, Fitted Wood Case
  • Item Precision Measuring Tool Kit
  • Number of Pieces 3
  • Micrometer 0-1"/0.0001" Graduations/Friction Thimble
  • Caliper Dial Caliper, 0-6" Range/0.001" Graduations/0.100" Range per Revolution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list