BASIC SOIL SAMPLING KIT,3 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BASIC SOIL SAMPLING KIT,3 1/4 IN

AMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KLC8
  • Mfr. Model # 4KLC8
  • UNSPSC # 41113910
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Connector Type 5/8" Thread Connector
  • Dia. (In.) 3-1/4
  • Features -
  • Includes Regular Auger (4WFD2), Sand Auger (4KKH3), Mud Auger (4KKD1), Rubber Coated Cross Handle (4KKR9), Soil Core Sampler, Slide Hammer, (3) 4 Foot Extensions (4KKV1), Plastic Liner, Plastic End Caps, Wrenches, Cleaning Brushes, Foam Padded Hard Sided Carrying Case with Handles and Wheels
  • Item Basic Soil Sampling Kit
  • Type Non Powered
  • Material of Construction Carbon Steel
  • Hole Depth 12 Feet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list