BASIC PRECISION MEASURING TOOL SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASIC PRECISION MEASURING TOOL SET

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAS909Z
  • Mfr. Model # S909Z
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes Micrometer, Dial Caliper, 6" Spring Tempered Precision Rule, Fitted Case
  • Item Basic Precision Measuring Tool Set
  • Number of Pieces 3
  • Range per Revolution (In.) 0.100
  • Micrometer Outside Micrometer, 0-1", 0.0001" Resolution, Ratchet Stop, Lock Nut, Carbide Faces
  • Thimble Ratchet
  • Micrometer Range (In./mm) 0 - 1"
  • Micrometer Resolution (In./mm) 0.0001"
  • Caliper Dial Caliper, 0-6", White Dial
  • Caliper Range (In./mm) 0 - 6/0 - 150
  • Caliper Resolution (In./mm) 0.001"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list