Skip Content
BASIC BATTERY ANALYZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASIC BATTERY ANALYZER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET510
  • Mfr. Model # BT510
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1295
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Basic Test Lead, TwistGuard(TM) Test Lead, Probe Adapter, Battery, Charger, Power Cord, Mini USB, Belt Strap, Shoulder Strap, Magnetic Hanger, Software CD with Operator Manual, Warranty Card, Quick Reference Guide, Spare Fuse, Zero Calibration Board, Soft Case
  • Item Battery Capacity Analyzer
  • Display LCD
  • Max. Input Volts 1,000 DC
  • Accuracy 1% + 8
  • Measures Resistance, DC and AC Voltage, Ripple Voltage
  • Powered By 7.2V Lithium-Ion Battery
  • Works With Batteries Up to 600V
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list