BASEMOUNT OVER DOOR SEAL,9 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASEMOUNT OVER DOOR SEAL,9 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRT9
  • Mfr. Model # 2RRT9
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes (18) 1" Nails, (1) Black Plastic Cap
  • Insert Size 1-1/4"
  • Overall Length 9 ft.
  • Item Basemount Over Door Seal
  • Mounting Type Rubber Nail On
  • Overall Width 2"
  • Insert Material TPE Rubber
  • Sold As Roll
  • Flange Width 2"
  • Stays Flexible to -30 Degrees F
  • Colour Black
  • Overall Height 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list