Skip Content
BASEMOUNT OVER DOOR SEAL,100 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASEMOUNT OVER DOOR SEAL,100 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRU2
  • Mfr. Model # 2RRU2
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item Basemount Over Door Seal
  • Mounting Type Rubber Nail On
  • Insert Size 1-1/4"
  • Overall Width 2"
  • Overall Length 100 ft.
  • Insert Material TPE Rubber
  • Sold As Roll
  • Flange Width 2"
  • Stays Flexible to -30 Degrees F
  • Colour Black
  • Overall Height 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list