BASEMENT FAN, 180 CFM, REVERSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BASEMENT FAN, 180 CFM, REVERSIBLE

TJERNLUND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXZ0
  • Mfr. Model # 6KXZ0
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Technical Specs

  • Depth 22"
  • Finish Spangle
  • Includes Fasteners
  • Height 4-7/8"
  • Material Galvanized Steel
  • Item Basement Fan
  • Thermostat No
  • Width 14-1/4"
  • Air Flow 180 cfm
  • Control Reversible
  • Hz 60
  • Voltage 120
  • Standards cETLus
  • Power Plug-in
  • Cutout Height 5-1/4"
  • Amps 0.6
  • Cutout Width 12-1/4"
  • Dehumidification Control Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list