!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BASEBOARD COMMERCIAL

BASEBOARD COMMERCIAL

DAYTON

BASEBOARD COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASEBOARD COMMERCIAL

BASEBOARD COMMERCIAL

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS3KB38
  • Mfr. Model # 3KB38
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Technical Specs

  • Item Electric Baseboard Heater
  • Housing Material 18 ga. Steel
  • Mounting Type Floor
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Voltage 208/240/277
  • Housing Style Conventional
  • Phase 1
  • Standards UL and C-UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list