Skip Content
BASEBOARD COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASEBOARD COMMERCIAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KB42
  • Mfr. Model # 3KB42
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1466
  • Shipping Weight 22.0 lbs

Product Details

Electric Baseboard Heater, Conventional, Commercial, Voltage 208, 1 Phase, BtuH Output 6826, Mounting Type Floor, L 96 In., D 2-7/8 In., H 6-3/4 In., 60 Hz, 2000 Watts, 9.6 Amps AC, Color Navajo White, Finish Baked On Enamel, Housing Mat. 18 ga. Steel, Incl. Front Cover and Brackets.

Technical Specs

  • Amps AC 9.6
  • Depth 2-7/8"
  • Height 6-3/4"
  • Colour Navajo White
  • Item Electric Baseboard Heater
  • Length 96"
  • Phase 1
  • Housing Material 18 ga. Steel
  • Hz 60
  • Mounting Type Floor
  • Watts 2,000
  • BtuH Output 6826
  • Primary Application Commercial
  • Housing Style Conventional
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Finish Enamel
  • Standards UL and C-UL Listed
  • Heater Voltage 208 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list