Skip Content
BASEBOARD COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASEBOARD COMMERCIAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KB37
  • Mfr. Model # 3KB37
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1466
  • Shipping Weight 17.6 lbs

Product Details

Electric Baseboard Heater, Conventional, Commercial, Voltage 208/240/277, 1 Phase, BtuH Output 5118/3850/2887, Mounting Type Floor, L 72 In., D 2-7/8 In., H 6-3/4 In., 60 Hz, 1500/1120/846 Watts, 5.4/4.7/4.1 Amps AC, Color Navajo White, Finish Baked On Enamel, Housing Mat. 18 ga. Steel.

Technical Specs

  • Colour Navajo White
  • Depth 2-7/8"
  • Amps AC 5.4/4.7/4.1
  • Height 6-3/4"
  • Item Electric Baseboard Heater
  • Hz 60
  • Phase 1
  • Housing Material 18 ga. Steel
  • Mounting Type Floor
  • Length 72"
  • Watts 1,500/1,128/846
  • BtuH Output 5118 / 3850 / 2887
  • Primary Application Commercial
  • Housing Style Conventional

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List